Shop All Fiber Optic Patch Cables
Startech.Com
3m LC Fiber Optic Cable 10Gb Aqua - MM Duplex 50/125 - LSZH
Mfr # A50FBLCLC3
Zoro # G5479477
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 118.11 in
- Includes 3m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC
- Length 118.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCLC3
- Zoro # G5479477
- UPC # 65030853002
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 118.11 in |
Length | 118.11 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 3m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 3 m Fiber Optic Patch Cable / OM3 Fiber Cable / 3 meter Duplex Fiber Cable / LC to LC / Multimode 50/125 Patch Cable / 3m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- INTELLINET NETWORK SOLUTIONS 3M 10Ft Lc/Sc Multi Mode Fiber Cable (750165)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- Startech.Com Fiber Optic Patch Cables