Shop All Fiber Optic Cable
Startech.Com
3m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/ST
Mfr # FIBLCST3
Zoro # G5880656
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Halogen Free, Corrosion Resistant, Flame Retardant
- Cable Length 118.11 in
- Includes 3m Multimode 62.5/125 Duplex Fiber Patch Cable LC – ST
- Length 118.11 in
- Jacket Type LSZH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCST3
- Zoro # G5880656
- UPC # 65030797719
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 118.11 in |
Length | 118.11 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic ST Duplex |
Features | Halogen Free, Corrosion Resistant, Flame Retardant |
Includes | 3m Multimode 62.5/125 Duplex Fiber Patch Cable LC – ST |
Jacket Type | LSZH |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 3 meter Duplex Fiber Cable / LC to ST / Multimode Patch Cable / 3m Multimode 62.5/125 Duplex Fiber Optic Cable LC to ST - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- MIDWEST FASTENER 5, 7 PK (63201)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 35A, 250V AC, Non-Indicating (LPN-RK-35SP)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- Startech.Com Fiber Optic Cable