Shop All Fiber Optic Patch Cables
Startech.Com
3m Fiber Optic Cable - Multimode Duplex 50/125, OFNP - SC/SC
Mfr # 50FIBPSCSC3
Zoro # G5504302
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic SC Duplex to Fiber Optic SC Duplex
- Cable Length 118.11 in
- Height 0.39 in
- Includes 3m Plenum Multimode 50/125 Duplex Fiber Patch Cable SC - SC
- Length 118.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBPSCSC3
- Zoro # G5504302
- UPC # 65030851862
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 118.11 in |
Height | 0.39 in |
Length | 118.11 in |
Width | 0.98 in |
Details
Connector Type | Fiber Optic SC Duplex to Fiber Optic SC Duplex |
Includes | 3m Plenum Multimode 50/125 Duplex Fiber Patch Cable SC - SC |
Description
Provide a high-performance link between fiber network devices for applications requiring plenum rated cables - Duplex Fiber Cable / SC to SC Fiber Patch Cable / 3m 50/125 Multimode Plenum OFNP Fiber Optic Cable - OM2 (50/125) 500MHz multimode fiber - Ideal for installation in air plenums or ducts or walls or conduits or ceilings etc. - Use in Gigabit Ethernet and Fiber Channel applications - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- Startech.Com Fiber Optic Patch Cables