Shop All Fiber Optic Patch Cables
Startech.Com
3m Fiber Optic Cable - Multimode Duplex 50/125, OFNP - LC/ST
Mfr # 50FIBPLCST3
Zoro # G5493888
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic ST Duplex
- Cable Length 118.11 in
- Includes 3m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - ST
- Length 118.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBPLCST3
- Zoro # G5493888
- UPC # 65030851978
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 118.11 in |
Length | 118.11 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic ST Duplex |
Includes | 3m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - ST |
Description
Provide a high-performance link between fiber network devices for applications requiring plenum rated cables - Duplex Fiber Cable / LC to ST Fiber Patch Cable / 3m 50/125 Multimode Plenum OFNP Fiber Optic Cable - OM2 (50/125) 500MHz multimode fiber - Ideal for installation in air plenums or ducts or walls or conduits or ceilings etc. - Use in Gigabit Ethernet and Fiber Channel applications - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 2M (LCLCSD9Y-2M-AX)
- Startech.Com Fiber Optic Patch Cables