Shop All Computer Power Supplies
Startech.Com
3m 10ft USB-C to USB-C Cable - M/M - USB 2.0
Mfr # USB2CC3M
Zoro # G5277922
original price:
$15.19
8% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 118.11 in
- Length 118.11 in
- Includes USB-C cable
- Connector Type USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Type-C (24-pin) USB 2.0 (480Mbps)
- Cable Type USB-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2CC3M
- Zoro # G5277922
- UPC # 65030865647
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 118.11 in |
Length | 118.11 in |
Details
Includes | USB-C cable |
Connector Type | USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Type-C (24-pin) USB 2.0 (480Mbps) |
Cable Type | USB-C |
Color | Black |
Product Type | Data Transfer Cable |
Shielding | Yes |
Features | Reversible, Flexible, Charging |
Compatibility | Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P, 5x |
Description
USB C to USB C cable for charging and syncing your USB Type-C mobile devices, over longer distances - Charge and sync your USB-C mobile digital devices from the USB-C port on your laptop / Charge your USB-C devices using a USB-C wall charger - USB C cable offers 3 meters in cable length for convenient and flexible positioning of your USB-C mobile devices - Guaranteed reliability with our 10ft USB Type C Cable / 10 ft USB-C Charge Cable / 10’ USB 2.0 Type C Cable / 3 m USB Cable Male to Male
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Tripod Projection Screen (570S)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- BRIGHTSTAR Replacement For LG TV Remotes, BR101L (BR101L)
- ALEMITE 20 Volt, 2,500 Mah LiIon Battery, Two, 596B1 (596-B1)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- ADD-ON Addon Hp H6Y88Aa Compatible 45W 19.5V At 2.31A Laptop Power Adapter (H6Y88AA-AA)
- SILVERSTONE SilverStone Technologies PP09 Routing Sleeved Cables for Professional Look & Cable Management (PP09)
- THERMALTAK TECHNOLOGY CO LTD Thermaltake Versa H21 Mid Tower Case (TH87590)
- SYSTEMS MANAGEMENT PLANNING CAB-9K12A-NA 8 ft. Cisco Standard Power Cord - 125V (CAB-9K12A-NA=)
- Startech.Com Computer Power Supplies