Shop All Computer Power Supplies
Startech.Com
3ft USB Y Cable for External Hard Drive USB A to Micro B
Mfr # USB2HAUBY3
Zoro # G5270518
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)
- Includes 3ft USB Y Cable - Dual USB-A to Micro-B
- Length 36 in
- Cable Length 36 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2HAUBY3
- Zoro # G5270518
- UPC # 65030841085
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 36 in |
Cable Length | 36 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Includes | 3ft USB Y Cable - Dual USB-A to Micro-B |
Color | Black |
Product Type | Data Transfer Cable |
Cable Type | USB/USB Micro-B |
Material | Polyvinyl Chloride (PVC) - Jacket |
Description
USB cable - USB (M) to Micro-USB Type B (M) - 3 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- COLLOMIX NORTH AMERICA Collomix Professional Hand Held Power Mixer (Xo1)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- Startech.Com Computer Power Supplies