Shop All USB Cables
Startech.Com
3ft USB 2.0 Certified A to B Cable - M/M
Mfr # USB2HAB3
Zoro # G5490056
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB/USB-B
- Color Black
- Cable Length 36 in
- Length 36 in
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # USB2HAB3
- Zoro # G5490056
- UPC # 65030824996
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | USB/USB-B |
Color | Black |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
M/M - USB cable - USB (M) to USB Type B (M) - USB 2.0 - 3 ft - black - for StarTech.com 2 - 3.5in - 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- MIGHTY MAX BATTERY 12 Volt 6 Ah 105 CCA Sealed Lead Acid AGM Battery (YTX7A-BS)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- Startech.Com USB Cables