Shop All Stereo & Optical Audio Cables
Startech.Com
3ft Toslink SPDIF Optical Digital Audio Cable
Mfr # THINTOS3
Zoro # G5467236
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Toslink
- Length 36 in
- Connector Type Toslink (SPDIF, Optical) to Toslink (SPDIF, Optical)
- Features EMI/RF Protection, Ultra-thin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # THINTOS3
- Zoro # G5467236
- UPC # 65030802628
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 36 in |
Cable Length | 36 in |
Details
Cable Type | Toslink |
Connector Type | Toslink (SPDIF, Optical) to Toslink (SPDIF, Optical) |
Features | EMI/RF Protection, Ultra-thin |
Color | Black |
Includes | 3 ft Toslink Digital Optical SPDIF Audio Cable |
Product Type | Audio Cable |
Jacket Type | Plenum |
Description
Digital audio cable (optical) - SPDIF - TOSLINK (M) to TOSLINK (M) - 3 ft - fiber optic - black - for P/N: PEXSOUND7CH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-193-sw1 (RAM-VB-193-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- RCF 1 In. -1.4 In. Throat Adaptor Cdc (HF64)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- Startech.Com Stereo & Optical Audio Cables