Shop All RCA & Video Cables
Startech.Com
3ft Stereo Audio Cable - 3.5mm Male to 2x RCA Male
Mfr # MU3MMRCA
Zoro # G5477194
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/RCA
- Connector Type 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA)
- Color Black
- Cable Length 36 in
- Length 62.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MU3MMRCA
- Zoro # G5477194
- UPC # 65030845021
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 36 in |
Length | 62.99 in |
Width | 0.14 in |
Height | 0.12 in |
Details
Cable Type | Mini-phone/RCA |
Connector Type | 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA) |
Color | Black |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 3 ft Stereo Audio Cable - 3.5mm Male to 2x RCA Male |
Product Type | Audio Cable |
Compatibility | Apple iPod |
Description
3.5mm Male to 2x RCA Male - Audio cable - stereo mini jack (M) to RCA x 2 (M) - 3 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- Startech.Com RCA & Video Cables