Shop All Extension Cords
Startech.Com
3ft Standard Computer Power Cord Extension - C14 to C13
Mfr # PXT1003
Zoro # G5956563
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 ft Standard Computer Power Cord Extension - C14 to C13
- Cable Length 36 in
- Input Voltage 125 AC
- Height 0.79 in
- Connector Type IEC 60320 C14 Power to IEC 60320 C13 Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT1003
- Zoro # G5956563
- UPC # 65030843829
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length | 36 in |
Height | 0.79 in |
Length | 36 in |
Width | 0.98 in |
Details
Includes | 3 ft Standard Computer Power Cord Extension - C14 to C13 |
Input Voltage | 125 AC |
Connector Type | IEC 60320 C14 Power to IEC 60320 C13 Power |
Description
C14 to C13 - Power extension cable - IEC 60320 C14 to IEC 60320 C13 - 3 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- ALL-SOURCE 40 Ft. 16/3 Medium-Duty Tan Deck Extension Cord (OU-JTW163-40X-BE)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- WOODS Power Block 6'L Ylw (5148)
- STANLEY CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132 (31132)
- JASCO EXTNSN CORD GRD BLACK 25ft (SPC3253ZB/37-T1)
- Startech.Com Extension Cords