Shop All Computer Adapter Cables
Startech.Com
3ft Shielded External eSATA Cable M/M
Mfr # ESATA3
Zoro # G6201134
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type eSATA (7 pin, Data) to eSATA (7 pin, Data)
- Color Black
- Cable Length 36 in
- Includes 3 ft Shielded External eSATA Cable M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ESATA3
- Zoro # G6201134
- UPC # 65030818469
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | SATA |
Connector Type | eSATA (7 pin, Data) to eSATA (7 pin, Data) |
Color | Black |
Includes | 3 ft Shielded External eSATA Cable M/M |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
This shielded eSATA cable offers a high quality 3ft connection between a desktop or laptop computer and external SATA storage devices, allowing you to "externalize" the impressive capabilities offered by Serial ATA. - 3 Ft Shielded External eSATA Cable M/M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- VTECH Careline Accessory Amplified Handset (SN5107)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals for CB ZB S00186 2 Pack (ML18-12MP230)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- Startech.Com Computer Adapter Cables