Shop All Data & Ethernet Cables
Startech.Com
3ft Red Molded Cat5e UTP Patch Cable
Mfr # M45PATCH3RD
Zoro # G5495516
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Connector Type RJ-45 to RJ-45
- Color Red
- Cable Length 36 in
- Features Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # M45PATCH3RD
- Zoro # G5495516
- UPC # 65030791793
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | Category 5e |
Connector Type | RJ-45 to RJ-45 |
Color | Red |
Features | Molded |
Includes | 3 ft. Cat5e Patch Cable - Red |
Product Type | Network Cable |
Description
Supports reliable 350MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5 and Category 5e applications - Molded Cat6 RJ45 connectors prevent cable damage - 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat5e Cable / Cat5e RJ45 Ethernet Cord / Cat 5e Cable / Network Cable / M45PAT / M45PATC / M45PATCH / Gigabit Ethernet Cable / Ethernet Cable - 3 ft / 3ft / 3 foot / 3foot / 3 feet / 3feet / 3' / 3 ' / 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT BATTERY PACK FOR #61602 (SR61604)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Gray (CP5.30.10)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- CABLE WHOLESALE CableWholesale 13X6-521MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Gray - 1000 ft. (13X6-521MH)
- ENET Enet Cat5E Gray 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-GY-15-ENC)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- ASCENT UL 2464 AWM, 22 AWG, Multi-conductor Electronic Cable, 6 Conductors, Unshielded, Gray, Sold by the FT (C226CST/X-ASC)
- Startech.Com Data & Ethernet Cables