Shop All Computer Power Supplies
Startech.Com
3ft Mini USB Cable - A to Left Angle Mini B
Mfr # USB2HABM3LA
Zoro # G5277502
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 ft Mini USB Cable - A to Left Angle Mini B
- Cable Length 36 in
- Length 36 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2HABM3LA
- Zoro # G5277502
- UPC # 65030842853
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Includes | 3 ft Mini USB Cable - A to Left Angle Mini B |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin) |
Color | Black |
Product Type | Data Transfer Cable |
Shielding | Yes |
Cable Type | USB/USB-B |
Features | Molded, Strain Relief, Charging, Left-angled Connector |
Description
Connect your Mini USB devices with the cable out of the way - 3 ft Mini USB Cable / 3ft Left Angle Mini USB Cable - Unrestricted access to your Mini USB mobile device - Transfer data while charging your Mini USB device without the cable getting in the way - Reduce stress on a mobile device connector - Supports high-speed data transfer rates of up to 480 Mbps - Molded connectors with strain relief - Compatible with Mini USB enabled GPS devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone K&B Wht 2.8 Oz (00750)
- ILB GOLD Speaker Battery, Replacement For Jbl, Go 3 Battery (GO 3 BATTERY)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- Startech.Com Computer Power Supplies