Shop All DVI Adapters & Cables
Startech.Com
3ft Mini Displayport 1.2 Cable - mDP to mDP Cable - 4k x 2k
Mfr # MDISPLPORT3
Zoro # G6233036
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Connector Type Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin)
- Color Black
- Cable Length 36 in
- Includes 3ft Mini DisplayPort Cable - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDISPLPORT3
- Zoro # G6233036
- UPC # 65030838894
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | DisplayPort |
Connector Type | Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin) |
Color | Black |
Includes | 3ft Mini DisplayPort Cable - M/M |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | EMI Protection, Fray Resistant, Strain Relief, Multi-Stream Transport (MST) Support, Damage Resistant, Flexible |
Max. Resolution | 4k x 2k (3840 x 2160) @ 60Hz |
Product Type | A/V Cable |
Jacket Type | CMG |
Description
Create a high-resolution 4k x 2k connection with HBR2 support between your Mini DisplayPort-equipped laptop and monitor - 3 ft Mini DP cable - Mini Displayport to Mini Displayport Cable - Mini DisplayPort 1.2 Cable M/M - Mini DisplayPort 4k - High-resolution support of up to 4k x 2k (3840x2160) @ 60Hz - a max HBR2 bandwidth of 21.6 Gbps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSHD500MD (CS-SHD500MD)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- ILC Replacement for Fuji Cr8-l (CR8-L FUJI)
- PLUGABLE TECHNOLOGIES USB 3.0 To 2K HDMI with Audio for Multiple Monitor (UGA-2KHDMI)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- MONOPRICE DVI Coupler (F to F) (3618)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- Startech.Com DVI Adapters & Cables