Shop All DVI Adapters & Cables
Startech.Com
3ft Male to Male DVI-D Dual Link Monitor Cable
Mfr # DVIDDMM3
Zoro # G5493364
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 36 in
- Features EMI Protection, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIDDMM3
- Zoro # G5493364
- UPC # 65030830959
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 36 in |
Width | 1.56 in |
Height | 0.63 in |
Length | 36.02 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Features | EMI Protection, Molded |
Material | Aluminum Mylar Foil - Shielding |
Includes | 3 ft DVI-D Dual Link Cable - M/M |
Shielding | Yes |
Product Type | Video Cable |
Description
Provides a high-speed crystal-clear connection to DVI digital devices - Connect a desktop or laptop computer to a DVI-D Dual Link display or projector - High-speed digital transmission rate of up to 9.9 Gbits/sec - Ferrite core eliminates EMI interference - Digital Monitor Cable / 3ft Dual Link DVI-D Cable - Will support the ASUS VS228H-P / Acer G246HL / HP Pavillion C4D33AA#ABA / ViewSonic VA2446M at their max resolutions as well as monitors with resolutions of up to 2560x1600
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Centris Quick Connect Br (KSA1024B)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE DVI Coupler (F to F) (3618)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- SWE-TECH 3C Apple/Mac Mini Gender Changer, DB15 Male to DB15 Male (FWT31D2-02100)
- Startech.Com DVI Adapters & Cables