Shop All Computer Power Supplies
Startech.Com
3ft Hospital-Grade Power Cord - NEMA 5-15P to C13
Mfr # PXTMG1013
Zoro # G5270938
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.26 in
- Includes NEMA 5-15P to C13 power cord
- Cable Length 36 in
- Length 36 in
- Width 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXTMG1013
- Zoro # G5270938
- UPC # 65030878036
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 1.26 in |
Cable Length | 36 in |
Length | 36 in |
Width | 1.26 in |
Cord Length | 3 ft |
Details
Includes | NEMA 5-15P to C13 power cord |
Input Voltage | 125 AC |
Connector Type | NEMA 5-15 Power (North America) to IEC 60320 C13 Power |
Product Type | Standard Power Cord |
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 10 A |
Description
Hospital grade power cord powers your computer, monitor or other peripheral device from a grounded hospital-grade power outlet - NEMA 5-15P-HG plug has been tested to UL and CSA standards in order to protect patients and medical staff against faulty ground connections caused by frequent and abrupt connects and disconnects/ Dependable replacement power cord / Hospital-grade NEMA-5-15P plug marked with the Green Dot / Tested to UL 817 and CAN/CSA C22.2 no. 21-14 - Plug your computer, monitor and other medical equipment with a C14 port to a hospital-grade AC power outlet - 3ft Monitor Power Cable / 3 ft Power Supply Cord / 3' NEMA 5 15P to C13 Power Cord / 91cm Medical Grade Power Cord / AC Power Cord / Computer Power Cord / C13 Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- PHYSICIANSCARE Handheld Multipurpose Radio (90423)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- Startech.Com Computer Power Supplies