Shop All VGA Connectors & Cables
Startech.Com
3ft HDMI to VGA active adapter converter cable – 1920x1200
Mfr # HD2VGAMM3
Zoro # G5885775
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type HDMI/VGA
- Connector Type HDMI (19 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Features Active, Plug & Play
- Width 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HD2VGAMM3
- Zoro # G5885775
- UPC # 65030859615
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 1.3 in |
Cable Length | 35.43 in |
Length | 35.43 in |
Height | 0.39 in |
Details
Cable Type | HDMI/VGA |
Connector Type | HDMI (19 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Features | Active, Plug & Play |
Includes | 3ft (0.9m) HDMI® to VGA Adapter Cable |
Max. Resolution | PC resolutions up to 1920 x 1200 @ 60 Hz |
Product Type | Video Cable |
Description
Eliminate excess cable clutter and adapters by connecting your HDMI source directly to a VGA monitor/projector using this short 3ft adapter cable - Compatible with HDMI equipped computer systems such as Lenovo Y50 & Dell Chromebook 11 and VGA monitors and projectors - HDMI to VGA adapter / HDMI to VGA cable / Converter HDMI to VGA / HDMI to VGA adapter cable - Connect your VGA display directly to your HDMI computer without a single cable that requires no converters or additional cabling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Rite PRB1218 (ML18-12F256)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- COMPUCESSORY Compucessory Extension Cord (CCS25150)
- Startech.Com VGA Connectors & Cables