Shop All Extension Cords
Startech.Com
3ft Flat Extension Cord - 5-15R to Right-Angle 5-15P
Mfr # PAC101R3
Zoro # G5955145
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes power cable
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Length 36 in
- Cable Length 36 in
- Input Voltage 125 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC101R3
- Zoro # G5955145
- UPC # 65030880251
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 36 in |
Cable Length | 36 in |
Height | 0.39 in |
Width | 0.47 in |
Details
Includes | power cable |
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Input Voltage | 125 AC |
Description
Flat extension cord extends your power cord and angles the plug off to the side so that it can sit flat against the wall and free up other outlets - Position your furniture close to the wall - Maximize space on your power strip or surge protector or wall outlet / Replace a bulky power plug with this right-angled plug - Rated to carry 125V at 13A / 16 AWG / 3ft Power Cable / 3 ft Low Profile Extension Cord / 3 Foot Extension Cord / 3' Right Angle Power Cord / Flat Plug Extension Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" (HWT-1550)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- GOGREEN GoGreen Power 18/2 SJTW 18ft 3-Outlet Outdoor Power Stake, - Green (GG-36004)
- POWER FIRST 25 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD6)
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- POWER FIRST 10 ft. 14/3 3-Outlet Extension Cord SJTW (1FD64)
- Startech.Com Extension Cords & Power Strips