Shop All Computer Adapter Cables
Startech.Com
3ft eSATA and USB A to Power eSATA Cable - M/M
Mfr # ESATAUSBMM3
Zoro # G5488288
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Connector Type Power eSATA (11 pin, eSATA/USB, 5/12V) to eSATA (7 pin, Data)|USB Type-A (4 pin) USB 2.0
- Color Black
- Cable Length 36 in
- Includes 3ft USB and ESATA to Power eSATA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ESATAUSBMM3
- Zoro # G5488288
- UPC # 65030836739
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | Serial |
Connector Type | Power eSATA (11 pin, eSATA/USB, 5/12V) to eSATA (7 pin, Data)|USB Type-A (4 pin) USB 2.0 |
Color | Black |
Includes | 3ft USB and ESATA to Power eSATA |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Data Transfer Cable |
Description
0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- QUEST TECHNOLOGY INTERNATIONAL Modular Adapter - 8P8C Rj45 To DB-9 (M) (NMA-8109)
- LINKSYS USB Adapter, Black (WUSB6300)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- Startech.Com Computer Adapter Cables