Shop All Data & Ethernet Cables
Startech.Com
3ft CAT6 Cable - Blue- Slim CAT6 Patch Cable - LSZH
Mfr # N6PAT3BLS
Zoro # G5455336
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Blue
- Cable Length 36.01 in
- Length 36.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # N6PAT3BLS
- Zoro # G5455336
- UPC # 65030873024
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 36.01 in |
Length | 36.01 in |
Width | 0.47 in |
Height | 0.39 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Blue |
Features | Stranded, Minimized Near-End Crosstalk (NEXT), Slimline, Snagless, Flexible, Tight Buffer |
Includes | Cat6 patch cable |
Product Type | Network Cable |
Shielding | No |
Jacket Type | LSZH |
Description
GIGABIT ETHERNET CABLE: This slim CAT6 cable meets all Category 6 patch cable specifications to deliver a reliable connection in high density data center applications. - EASY CABLE RUNS: Designed 36% thinner than standard networking cables, this slim UTP patch cord provides better airflow and heat dissipation in tight spaces making cable runs easier in a crowded network rack. - SNAGLESS CAT6 CONNECTORS: The snagless connectors on the CAT 6 network cable protect the RJ45 clips from snags and breaks during installations. - PROTECT YOUR EQUIPMENT: This Category 6 patch cable has a Low Smoke Zero Halogen (LSZH) fire rating ensuring a safe connection. The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss. - HIGH-QUALITY CONSTRUCTION: Built with high-quality copper conductors, the CAT 6 cable is built with 28 AWG copper wire and is tested to keep Near-End Crosstalk (NEXT) well within acceptable limits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-232h Battery (BP-232H)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces CoilPro CC-140 Cleaning System (ML12-12F224617174)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- SWE-TECH 3C Null Modem Cable, DB9 Male to DB9 Female, UL rated, 8 Conductor, 15 foot (FWT10D1-20215)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Green (101000GN)
- MONOPRICE Voice and Data Patch Cord, Black, 14 ft L (41015)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- ZIOTEK INC Cat5 RJ45 Keystone Jack Tool Free Blue (180 0314)
- Startech.Com Data & Ethernet Cables