Shop All Data & Ethernet Cables
Startech.Com
3ft Cat 6a Blue Shielded STP Snagless 10Gb Ethernet Cable
Mfr # C6ASPAT3BL
Zoro # G5450786
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6a
- Connector Type RJ-45 to RJ-45
- Color Blue
- Cable Length 36 in
- Includes 3 ft Blue Shielded Snagless 10 Gigabit Cat 6a STP Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # C6ASPAT3BL
- Zoro # G5450786
- UPC # 65030833868
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | Category 6a |
Connector Type | RJ-45 to RJ-45 |
Color | Blue |
Includes | 3 ft Blue Shielded Snagless 10 Gigabit Cat 6a STP Patch Cable |
Features | EMI/RF Protection, Break Resistant, PoE, Damage Resistant, Molded, Snagless, Booted, Stranded, Strain Relief |
Material | Polyvinyl Chloride (PVC) - Jacket |
Shielding | Yes |
Jacket Type | CMG |
Product Type | Network Cable |
Description
QUICK AND SAFE NETWORKING: These shielded Cat6a cables ensure fast and dependable 10 Gigabit network connections by protecting against electromagnetic interference (EMI/RFI) and noise. - DAMAGE PREVENTION: The RJ45 connectors are snagless and molded to prevent damage to the connector clips and cable. This helps to avoid accidental decreases in network performance. - EASY CABLE MANAGEMENT: Available in a variety of lengths and colors, these shielded Cat6a cables allow you to organize your cable runs and identify network connections. - WIDE COMPATIBILITY: Each cable is tested for up to 500 MHz frequency and is more than suitable for 10GBase-T Ethernet networks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- COMPREHENSIVE Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue (CAT6A-50BLU)
- WORKS Works 22-100-26 Fan 3-Pin To Dell Proprietary 3-Pin Cable Adapter; 7 in. Long (22-100-26)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- SLIMRUN Slimrun 14 ft. Cat 6 28 AWG UTP Ethernet Network Cable; Blue (13548)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Red, 100pk (101301RD)
- Startech.Com Data & Ethernet Cables