Shop All Computer Power Supplies
Startech.Com
3ft C14 to C15 Power Cord - 14AWG Computer Power Cable
Mfr # PXTC14C153
Zoro # G5267806
original price:
$13.29
8% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3ft Computer Power Cord 14 AWG - C14 to C15
- Length 36 in
- Connector Type IEC 60320 C14 Power to IEC 60320 C15 Power
- Width 1.12 in
- Height 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXTC14C153
- Zoro # G5267806
- UPC # 65030849531
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 36 in |
Width | 1.12 in |
Height | 0.81 in |
Cable Length | 36 in |
Cord Length | 3 ft |
Details
Includes | 3ft Computer Power Cord 14 AWG - C14 to C15 |
Connector Type | IEC 60320 C14 Power to IEC 60320 C15 Power |
Input Voltage | 250 AC |
Product Type | Standard Power Cord |
Current Rating | 15 A |
Color | Black |
Voltage Rating | 250 V AC |
Frequency | 50 Hz |
Description
Connect a high-powered server to a Power Distribution Unit - for high-temperature equipment - C14 to C15 Power Cable - C14 to C15 Power Cord - C15 Power Cable - C15 Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI Port Wireless Speaker (ISB07B)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- DANTONA Battery, CUSTOM-475-22 (CUSTOM-475-22)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- ENERMAX Revolution D.F. 2 - Power Supply - 1200 Watt (ERS1200EWT)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- EVGA CORPORATION Evga 100-BR-0600-K1 600 BR 600W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (100-BR-0600-K1)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- Startech.Com Computer Power Supplies