Shop All Data & Ethernet Cables
Startech.Com
3ft Black Snagless Cat6 UTP Patch Cable - ETL Verified
Mfr # N6PATCH3BK
Zoro # G5451127
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Black
- Cable Length 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH3BK
- Zoro # G5451127
- UPC # 65030822374
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Black |
Features | Stranded, Flexible, Strain Relief, Molded Boot, Fray Resistant, PoE, Bend Resistant, Snagless, Damage Resistant, Rust Resistant |
Jacket Type | CMG |
Shielding | No |
Product Type | Network Cable |
Description
Supports reliable 650MHz/1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Cat6 RJ45 cable clips prevent cable snags - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / Cat6 UTP Cable / Patch Cord / Ethernet Cable / Cat6 Cable / Network Cable / N6PAT / N6PATC / N6PATCH / Gigabit Ethernet Cable / Ethernet Cord - 3 ft / 3ft / 3 foot / 3foot / 3 feet / 3feet / 3' / 3 ' / 1 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dual-lite 0120822-e (0120822-E DUAL-LITE)
- AIDATA Ergo Flex Phone Arm, Platinum (TA002)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- BLOW OFF Blow Off 152a, Duster, 10 oz., PK2 (2-152-2232)
- NVIDIA MELLANOX ACTIVE OPTICAL CABLE, UP TO 200GB/S VPI IB HDR & 200GBE, QSFP56, LSZH (MFS1S00-H050V)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- White (100716WT)
- COMPREHENSIVE Comprehensive USB2-AMF-25PROA Pro AV-IT Active USB A Male to Female 25 ft. (USB2-AMF-25PROA)
- BESTLINK NETWARE CAT6 RJ45 Inline Coupler- White (102004WT)
- PLATINUM TOOLS <p>The new patented EZ-RJ45 Cat 6+ Connector simplifies twisted pair terminations by allowing th (202010J)
- BESTLINK NETWARE CAT6 RJ45 110 Type Shielded Keystone Jack (101704)
- CABLE WHOLESALE CableWholesale 10X6-52225 CAT 5 E Network Cables (10X6-52225)
- Startech.Com Data & Ethernet Cables