Shop All USB Cables
Startech.Com
3ft 1m USB to Null Modem Serial Adapter Cable, Interchangeable DB9 Screws/Nuts, COM Retention
Mfr # IN-CAT6-COUPLER-U1
Zoro # G411187373
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IN-CAT6-COUPLER-U1
- Zoro # G411187373
- UPC # 65030900362
- Country of Origin Malaysia
- Category USB Cables
Description
Add RS-232 DCE serial communications support to a desktop or laptop computer and resolve DCE/DTE conflicts directly without the need for additional cross-wired serial cables or adapters. The 3.3ft 1m Null Modem USB Serial Adapter adds an RS-232 serial DB/DE-9 female connector to a desktop or laptop via a USB Type-A port. Secure the adapter to a serial device, using pre-installed and removable slotted D-Sub thumbscrews or install the included DB-9 Nuts for compatibility with other serial peripheral devices or cables. Data transmission and reception LED indicators on the adapter provide real-time monitoring of port activity. The USB LED indicates when the adapter has successfully enumerated on the desktop or laptop. All the LEDs aid with diagnostics and troubleshooting. The adapter is compatible with Windows, macOS, ChromeOS, and Linux. Drivers automatically install to Windows 7 and newer versions, macOS 10.15 and above, and Linux. The USB to RS-232 adapter features COM retention, which automatically reassigns the COM port value if the cable is disconnected and reconnected, or if the system is rebooted. The rugged TPE construction and Level-4 ESD protection 15kV air and 8kV contact enhance the reliability and longevity of the USB to Serial Adapter. Copper shielding minimizes Electromagnetic and Radio Frequency Interference EMI and RFI. Gold-plated connectors enhance signal conductivity. USB-A to RS232, FTDI, Level-4 ESD Protection, Windows/macOS/ChromeOS/Linux - Rugged TPE Construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-138-un7u (RAM-B-138-UN7U RAM MOUNTS)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- Startech.Com USB Cables