Shop All USB Cables
Startech.Com
3ft 1m USB-C to HDMI Adapter Cable, 8K 60Hz, HDR10, USB-C to HDMI Converter
Mfr # 134B-USBC-HDMI211M
Zoro # G209985693
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 134B-USBC-HDMI211M
- Zoro # G209985693
- UPC # 65030897426
- Country of Origin China
- Category USB Cables
Description
Connect an 8K 60Hz or a 4K 144Hz HDMI display to a DP Alt Mode-enabled USB Type-C source, at a distance of up to 3.3ft 1m, using this USB-C to HDMI Adapter Cable. This USB-C to HDMI Cable enables resolutions of up to 8K 60Hz and is HDMI 2.1 FRL complaint. It supports HDR10, HDCP 1.x/2.2/2.3, and DSC 1.2a. The adapter cable supports 7.1 channel audio with Dolby Atmos and DTS:X. The USB-C to HDMI Converter Cable is compatible with laptops and devices from various brands such as Dell, HP, Lenovo, Microsoft, and more. It works with all hardware platforms and any operating system. The USB Type-C to HDMI Cable requires no drivers or software and works with USB-C DP Alt Mode, USB4, Thunderbolt 3, and Thunderbolt 4 laptops and devices. Note: Apple M1/M2 devices, including MacBook Pro, can only support up to 4K 60Hz over USB-C DP Alt Mode and cannot achieve 8K 60Hz. Combining a video adapter and cable minimizes potential points of failure and signal loss. Adaptive receiver equalization optimizes the input signal and amplifies the output signal to ensure compatibility with high-resolution monitors. The cable is equipped with cage shielding to prevent Electromagnetic Interference EMI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- ROCSTOR Adapter Usb-C To Usb-A - Usb Type-C Mal (Y10C147-B1)
- Startech.Com USB Cables