Shop All USB Cables
Startech.Com
3ft 1m USB C to eSATA Cable - HDD SSD ODD - USB 3.0 5Gbps
Mfr # USB3C2ESAT3
Zoro # G7148462
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Color Black
- Cable Type eSATA/USB
- Compatible With OS independent; No software or drivers required
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3C2ESAT3
- Zoro # G7148462
- UPC # 65030879293
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Height | 0.47 in |
Width | 0.47 in |
Details
Color | Black |
Cable Type | eSATA/USB |
Compatible With | OS independent; No software or drivers required |
Material | Plastic |
Includes | adapter cable, quick-start guide |
Product Type | Data Transfer Cable |
Description
USB C to eSATA cables lets you access eSATA storage devices containing HDD / SSD / ODD drives from a USB-C or Thunderbolt 3 laptop / Connect a CD-ROM or DVD-ROM to your USB-C or Thunderbolt 3 computer - Perform drive management tasks like: data recovery / repairing failing drives / re-using old drives / running diagnostics / disk imaging / backing up and archiving drives to prevent data loss / transferring content between the drive and the laptop - 1-meter cable lets you setup anywhere enabling you to perform any one of these tasks in a lab / at someone’s desk / out in the field - Plug-and-play installation / Compatible with SATA I / II / III / Backward compatible with USB 2.0 - 3ft USB C Hard Drive Cable / 3 ft USB 3.0 to eSATA Cable / USB C to eSATA Adapter / 3' USB Type C to eSATA Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212 (ML18-1221119)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM This Usb To Usb C Cable 10 Pack Lets You Charge And Sync Your Usb (USB2AC2M10PK)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- Startech.Com USB Cables