Shop All Computer Power Supplies
Startech.Com
3ft 14AWG C14 to C13 PDU Power Extension Cord Cable - 14 AWG
Mfr # PXT100143
Zoro # G5279015
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 250 AC
- Connector Type IEC 60320 C13 Power to IEC 60320 C14 Power
- Length 36 in
- Includes 3 ft 14 AWG Computer Power Cord Extension - C14 to C13
- Cable Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT100143
- Zoro # G5279015
- UPC # 65030849036
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 36 in |
Cable Length | 36 in |
Cord Length | 3 ft |
Details
Input Voltage | 250 AC |
Connector Type | IEC 60320 C13 Power to IEC 60320 C14 Power |
Includes | 3 ft 14 AWG Computer Power Cord Extension - C14 to C13 |
Product Type | Power Extension Cord |
Current Rating | 15 A |
Frequency | 50 Hz |
Color | Black |
Voltage Rating | 250 V AC |
Description
C14 to C13 - Power extension cable - IEC 60320 C14 to IEC 60320 C13 - AC 250 V - 3 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Orange (MBSHV0425)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SANOXY 24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020 (SANOXY-CABLE11)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- SWE-TECH 3C 5.25-inch Molex Female Power to P4 12V 4-pin CPU Power Adapter Cable, 15in (FWT11W3-24615)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MFATX25P8 Athena 250W Flex ATX Power Supply (AP-MFATX25P8)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- Startech.Com Computer Power Supplies