Shop All Server Enclosures & Racks
This Product is Discontinued
Startech.Com
36U 4 Post Server Equipment Open Frame Rack Cabinet (Discontinued)
Mfr # 4POSTRACK36
Zoro # G6206892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 67.52 in
- Width 22.56 in
- Length 23.66 in
- Includes 36 U Open Rack, Assembly Instructions, Assembly Kit (Screw, wrench, caps), M5 Screws, M5 Cage Nuts
- Product Type Rack Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 4POSTRACK36
- Zoro # G6206892
- UPC # 65030835848
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 67.52 in |
Width | 22.56 in |
Length | 23.66 in |
Details
Includes | 36 U Open Rack, Assembly Instructions, Assembly Kit (Screw, wrench, caps), M5 Screws, M5 Cage Nuts |
Product Type | Rack Frame |
Description
UNIVERSAL DESIGN: This adjustable 36U rack is compliant with EIA-RS-310C standards, offering versatility that's compatible with equipment from various popular manufacturers.
BUILT TO LAST: The 4-post open frame supports up to 1000 lb (452.5 kg), has a total product height of 70.3 in / 178.6 cm (with casters) and is compliant with EIA-RS-310C standards.
ADDED VERSATILITY: The equipment cabinet features heavy gauge mounting rails to ensure a stable installation platform and adjustable posts for flexible installation.
TAA COMPLIANT: The 36U 4-post rack cabinet is a TAA compliant product that adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
BUILT TO LAST: The 4-post open frame supports up to 1000 lb (452.5 kg), has a total product height of 70.3 in / 178.6 cm (with casters) and is compliant with EIA-RS-310C standards.
ADDED VERSATILITY: The equipment cabinet features heavy gauge mounting rails to ensure a stable installation platform and adjustable posts for flexible installation.
TAA COMPLIANT: The 36U 4-post rack cabinet is a TAA compliant product that adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.