Shop All Internal Hard Drives
Startech.Com
36in Slimline SATA to SATA w/ LP4 Power Cable Adapter
Mfr # SLSATAF36
Zoro # G5882022
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Color Red
- Width 0.31 in
- Cable Length 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SLSATAF36
- Zoro # G5882022
- UPC # 65030837927
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Width | 0.31 in |
Cable Length | 36 in |
Length | 36 in |
Height | 36.02 in |
Details
Cable Type | SATA |
Color | Red |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 36in Slim SATA to SATA & LP4 cable |
Connector Type | Slimline SATA (13 pin, Data & Power) to SATA (7 pin, Data)|LP4 (4 pin; Large Drive Power) |
Product Type | Data Transfer Cable |
Description
The SLSATAF36 Slimline SATA to SATA with LP4 Power Cable (36-inch) features a SATA data receptacle and a LP4 power connection on one end, and a Slimline Serial ATA receptacle on the other - allowing you to connect a slim SATA drive to a computer motherboard that does not have a Slimline connection available. Supporting full SATA 3.0 bandwidth of up to 6Gbps when used with SATA 3.0 compliant drives, this innovative adapter cable provides you with the connections needed to simplify the migration to Slimline SATA-equipped drives.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LF3-HL-PMR13.5" WIDE STRAIGHT EXTENSION ARM FOR LF3-HL SERIES (LF3-HL-PMR1)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- Startech.Com Internal Hard Drives