Shop All Computer Adapter Cables
Startech.Com
36in SATA to Right Angle SATA Serial ATA Cable
Mfr # SATA36RA1
Zoro # G5477325
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 36 in
- Includes 36in SATA to Right Angle SATA Serial ATA Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA36RA1
- Zoro # G5477325
- UPC # 65030805377
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Includes | 36in SATA to Right Angle SATA Serial ATA Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | 90° Angled Connector, Right-angled Connector |
Product Type | Data Transfer Cable |
Compatibility | Hard Drive Serial ATA, CD-RW, DVD Player |
Description
Make a right-angled connection to a SATA drive for installation in tight spaces - 36in SATA Cable / Right Angle SATA Cable / 36in Angled SATA Cable / 36" SATA Cable - Right-angled SATA connector easily fits into hard to reach areas and tight spaces providing flexibility to position a SATA drive as needed within your system case - Features a thin cable design to reduce clutter and increase airflow within the computer case - Compatible with both 3.5" and 2.5" SATA hard drives
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -4Pack (ML9-12MP49151129855)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- TRIPP LITE ADAPTER, MULTIPORT, USB-C (TRPU44406NH4GUB)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- Startech.Com Computer Adapter Cables