Shop All Computer Adapter Cables
Startech.Com
36in SATA Serial ATA Cable
Mfr # SATA36
Zoro # G5491474
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 36 in
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA36
- Zoro # G5491474
- UPC # 65030796002
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 36 in |
Length | 36 in |
Height | 0.24 in |
Width | 0.55 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 36in SATA Serial ATA Cable |
Features | Flexible |
Product Type | Data Transfer Cable |
Description
SATA cable - Serial ATA 150 - SATA (F) to SATA (F) - 3 ft - red - for P/N: PEXSAT31E1 - SATSASBAY425 - PEXSAT32 - BRACKET25SAT - SAT2510U2S - PEXSATA22I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 8 Ah 135 CCA GEL Sealed Lead Acid Power Sports Battery (YTX9-BSGEL)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- SILVERSTONE Silver Stone Technologies PP07-BTSR 4 Pin to 4 SATA 320 mm Extension Power Cable (PP07-BTSR)
- LINKSYS USB Adapter, Black (WUSB6300)
- ATEN TECHNOLOGY Usb Kvm Adapter Cable - Cpu Module - (KA7170)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- Startech.Com Computer Adapter Cables