Shop All USB Flash Drives
Startech.Com
3.5in USB 3.0 External SATA Hard Drive Enclosure w/ UASP, 26119839
Mfr # S3510SMU33
Zoro # G7149634
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Silver
- Includes 3.5� USB 3.0 SATA III HDD Enclosure, Product Manual, Screw Kit, USB 3.0 Cable (1m), Universal Power Adapter (NA/JP / UK / EU / ANZ), HDD Stand
- Height 4.54 in
- Length 7.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S3510SMU33
- Zoro # G7149634
- UPC # 65030852241
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 4.54 in |
Length | 7.54 in |
Width | 1.24 in |
Depth | 7.5" |
Details
Compatible With | OS independent; No software or drivers required |
Color | Silver |
Includes | 3.5� USB 3.0 SATA III HDD Enclosure, Product Manual, Screw Kit, USB 3.0 Cable (1m), Universal Power Adapter (NA/JP / UK / EU / ANZ), HDD Stand |
Input Voltage | 100 - 240 AC |
Material | Aluminum and Plastic |
Output Voltage | 12 DC |
Product Type | Drive Enclosure |
Description
External hard drive enclosure - Connects a 3.5” SATA hard drive through an available USB port - HDD enclosure increases the data storage and backup capabilities of your computer - Tested with drives of up to 4TB capacity and supports 4Kn drives - USB 3.0 with UASP for faster performance - Supports SATA I/II/III - High quality aluminum with silver finish - Plug-and-Play and Hot-Swap compatible - Includes USB Type-A cable - Compact and portable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- LOWELL Square Grille for 8inSp (IC-105A)
- NEVS Wristband - Tyvek - Fall Risk 1" x 10" Yellow w/Black (WB-0021)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- VERBATIM V3 Max USB 3.0 Drive, 128GB, Blue (49808)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate: (TS2GCF133)
- VIVITAR VIV-Rwith 5000-BLK Viv-rwith 5000-blk 50-in-1 Card Reader -black (VIV-RW-5000-BLK)
- GALAXY 10 Meter 100 Watt Am-Usb-Lsb with Echoroger Beep (DX94HP)
- KINGSTON 16Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/16GB)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- Startech.Com USB Flash Drives