Shop All USB Flash Drives
Startech.Com
3.5in Front Bay USB 2.0 Multi Media Memory Card Reader Black
Mfr # 35FCREADBK3
Zoro # G7150666
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Compatible With OS independent; No software or drivers required
- Includes Card Reader, Instruction Manual, 9-pin IDC USB cable, Bag of Mounting Screws
- Material Steel and Plastic
- Width 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 35FCREADBK3
- Zoro # G7150666
- UPC # 65030851121
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 4.13 in |
Height | 0.98 in |
Length | 5.12 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Includes | Card Reader, Instruction Manual, 9-pin IDC USB cable, Bag of Mounting Screws |
Material | Steel and Plastic |
Product Type | Flash Reader |
Description
Get quick access to the most popular flash card formats from the 3.5” front bay of your computer - 22-in-1 Memory Card Reader supports 22 different types of flash memory cards - 6 slots let you access multiple media card types simultaneously - Supports: CompactFlash Type I / SD / miniSD / microSD / SDHC / SDXC / MMC /RS-MMC / HS-MMC / MMCmobile / MMCplus / MMCmicro / HC-MMC / MemoryStick / MS /MS Duo / HS-MS / MS PRO /MS PRO Duo / MS PRO-HG Duo / MS-ROM /M2 and xD Picture card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- MONOPRICE USB 2.0 Extension Cable, 1-1/2 ft.L, Black (5431)
- KOSS On-Ear Headphones (Black) (190238)
- LIEBERT CORPORATION Liebert PSI5-3000RT120 PSI5 3000VA-2700W 120VAC 3000 VA-2700W 115V AC 120V AC 125V AC 3 Minute Stand-by Time 2U Tower-Rack Mountable Rack Tower (PSI5-3000RT120)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- LEXAR MEDIA Lexar 128GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (LSD1800128G-BNNNU)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- REED INSTRUMENTS Memory Card with Adapter, 16 GB, 4 MB (RSD-16GB)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- Startech.Com USB Flash Drives