Shop All USB Flash Drives
Startech.Com
3.5in Drive Bay IDE to Single CF SSD Adapter Card Reader
Mfr # 35BAYCF2IDE
Zoro # G6233955
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes Compact Flash to IDE Adapter, 3.5� Enclosure, Full Profile Expansion Slot Bracket, Instruction Manual, SP4 to LP4 Molex Power Cable
- Width 3.94 in
- Length 3.82 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 35BAYCF2IDE
- Zoro # G6233955
- UPC # 65030824194
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 3.94 in |
Length | 3.82 in |
Height | 0.98 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | Compact Flash to IDE Adapter, 3.5� Enclosure, Full Profile Expansion Slot Bracket, Instruction Manual, SP4 to LP4 Molex Power Cable |
Product Type | Flash Reader |
Description
Connect a CF card to a computer through an IDE connector - Compatible with compact flash memory cards and desktop computers with an IDE slot - Compact flash IDE adapter / CF to IDE adapter / CF to IDE converter / IDE to CF card reader - Compact flash adapter - Quick and driver free installation into any IDE 40 pin and 44 pin slot - Easily swap cards in and out with built-in push button ejector - Easy to use jumpers offer simple master/slave drive setting - Connect your flash card to an IDE slot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- VERBATIM Drive, Usb, Istore N Go, 64 GB (49301)
- YORK FLASH TS COPPER 10""X60' (RESYS0210)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- Startech.Com USB Flash Drives