Shop All Stereo & Optical Audio Cables
Startech.Com
35ft DisplayPort Cable with Latches - M/M
Mfr # DISPLPORT35L
Zoro # G5369988
product price: $83.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$83.99
Free 30-Day Returns
Key Features
- Length 420.08 in
- Cable Type DisplayPort
- Cable Length 420.11 in
- Color Black
- Connector Type DisplayPort (20 pin) to DisplayPort (20 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DISPLPORT35L
- Zoro # G5369988
- UPC # 65030834100
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 420.08 in |
Cable Length | 420.11 in |
Width | 0.81 in |
Height | 0.43 in |
Details
Cable Type | DisplayPort |
Color | Black |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Features | Molded, Latching Connector, EMI/RF Protection, Fray Resistant, HDCP, DPCP, Damage Resistant, Multi-Stream Transport (MST) Support, Strain Relief |
Shielding | Yes |
Includes | 35 ft DisplayPort® Cable with Latches - M/M |
Product Type | A/V Cable |
Jacket Type | CMG |
Compatibility | AMD Graphic Cards FirePro S9000, 7000, W8100, 7100, 5100, R5000 |
Description
Provide high resolution digital video and audio performance between your DisplayPort-enabled devices - 35ft Displayport Cable - 35' DP Cable - 35 ft DisplayPort Cable with Latches - M/M - Molded latching connectors with strain relief
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- EVEREADY ENER2PK 3V 2025 Battery (2025BP-2N)
- MIDLAND RADIO Battery, Midland, 600mAh, PK2 (AVP8)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- Startech.Com Stereo & Optical Audio Cables