Shop All Stereo & Optical Audio Cables
Startech.Com
3.5 mm to 3.5 mm Audio Coupler - Female to Female
Mfr # GCAUD3535FF
Zoro # G6202762
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position)
- Color Black
- Includes 3.5 mm to 3.5 mm Audio Coupler - F/F
- Product Type Audio Adapter
- Adapter Type Mini-phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # GCAUD3535FF
- Zoro # G6202762
- UPC # 65030839730
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Connector Type | 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position) |
Color | Black |
Includes | 3.5 mm to 3.5 mm Audio Coupler - F/F |
Product Type | Audio Adapter |
Adapter Type | Mini-phone |
Description
Female to Female - Audio coupler - mini-phone stereo 3.5 mm (F) to mini-phone stereo 3.5 mm (F) - black - for P/N: SV231QDVIUA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Amstron SLA6-200H (ML200-636)
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- ROLLS ROLLS XLF112 XLR to Screw Term (XLF112)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- Startech.Com Stereo & Optical Audio Cables