Shop All Coaxial Cables
Startech.Com
35 ft Coax High Resolution VGA Monitor Extension Cable - HD15 M/F
Mfr # MXT101HQ35
Zoro # G7821450
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyvinyl Chloride (PVC)
- Features Strain Relief, Molded, EMI Protection, Ferrite Bead
- Weight (Approximate) 2.30 lb
- Connector on Second End Details 1 x 15-pin HD-15 - Female
- Device Supported Video Device, Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MXT101HQ35
- Zoro # G7821450
- UPC # 65030834797
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length | 35 ft |
Details
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Strain Relief, Molded, EMI Protection, Ferrite Bead |
Weight (Approximate) | 2.30 lb |
Connector on Second End Details | 1 x 15-pin HD-15 - Female |
Device Supported | Video Device, Monitor |
Environmentally Friendly | Yes |
Connector Type on Second End | HD-15 - Female |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Product Type | Video Cable |
Connector Gender on Second End | Female |
Conductor | Copper |
Connector Type on First End | HD-15 - Male |
Supported Resolution | 1920 x 1200 |
American Wire Gauge | 28 AWG |
Cable Type | Coaxial |
Connector Gender on First End | Male |
Product Color | Gray |
Product Name | Coax SVGA Monitor Extension Cable |
Cable Characteristic | Extension Cable |
Description
This 35ft High Resolution VGA Extension Cable is designed to provide the highest video quality possible through VGA.
Ideally suited for high resolution VGA applications, this high quality male to female coaxial VGA extension cable helps to eliminates picture "ghosting" and fuzzy images inherent to non-coaxial cables, and provides superior EMI interference protection by using ferrite cores near the connector ends.
Ideally suited for high resolution VGA applications, this high quality male to female coaxial VGA extension cable helps to eliminates picture "ghosting" and fuzzy images inherent to non-coaxial cables, and provides superior EMI interference protection by using ferrite cores near the connector ends.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- WASSERSTEIN Charging Cable, 25ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC25ftWhtUS)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- Startech.Com Coaxial Cables