Shop All Fiber Optic Patch Cables
Startech.Com
30m LC Fiber Optic Cable - Multimode Duplex 50/125 - LSZH
Mfr # 50FIBLCLC30
Zoro # G5496198
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 1181.1 in
- Length 1181.1 in
- Includes 30m Multimode 50/125 Duplex Fiber Patch Cable LC – LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 50FIBLCLC30
- Zoro # G5496198
- UPC # 65030812801
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 1181.1 in |
Length | 1181.1 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 30m Multimode 50/125 Duplex Fiber Patch Cable LC – LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 30 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 30m Multimode 50/125 Duplex Fiber Optic Cable LC to LC - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- Startech.Com Fiber Optic Patch Cables