Shop All DVI Adapters & Cables
Startech.Com
30ft Male to Male DVI-D Single Link Monitor Cable
Mfr # DVIDSMM30
Zoro # G5467087
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (19 pin) to DVI-D (19 pin)
- Color Black
- Cable Length 360.04 in
- Includes 30ft DVI-D Single Link Cable - M/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIDSMM30
- Zoro # G5467087
- UPC # 65030814027
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 360.04 in |
Length | 360.04 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (19 pin) to DVI-D (19 pin) |
Color | Black |
Includes | 30ft DVI-D Single Link Cable - M/M |
Shielding | Yes |
Product Type | Video Cable |
Description
M/M - DVI cable - single link - DVI-D (M) to DVI-D (M) - 30 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Medical Battery (MED-72900)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- Startech.Com DVI Adapters & Cables