Shop All DVI Adapters & Cables
Startech.Com
30ft Male to Male DVI-D Dual Link Monitor Cable
Mfr # DVIDDMM30
Zoro # G5493836
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 360.04 in
- Material Aluminum Mylar Foil - Shielding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIDDMM30
- Zoro # G5493836
- UPC # 65030819862
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 360.04 in |
Length | 360.04 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Material | Aluminum Mylar Foil - Shielding |
Features | EMI Protection |
Includes | 30 ft DVI-D Dual Link Cable - M/M |
Shielding | Yes |
Product Type | Video Cable |
Description
DVI cable - dual link - DVI-D (M) to DVI-D (M) - 30 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND Earpiece, MFR# MA1 (MA1)
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- BLACK BOX Displayport To Dvi Cable, Mm, 6-Ft. (1.8 (EVNDPDVI-0006-MM)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- Startech.Com DVI Adapters & Cables