Shop All VGA Connectors & Cables
Startech.Com
30ft Coax High Resolution Monitor VGA Cable - HD15 M/M
Mfr # MXT101MMHQ30
Zoro # G5496697
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)
- Color Black
- Cable Length 360.04 in
- Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # MXT101MMHQ30
- Zoro # G5496697
- UPC # 65030839860
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 360.04 in |
Length | 360.04 in |
Details
Cable Type | Coaxial |
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Material | Polyvinyl Chloride (PVC) |
Features | EMI Protection, Strain Relief, Ferrite Bead, Molded |
Includes | 30 ft Coax High Resolution Monitor VGA Cable - HD15 M/M, Nuts |
Product Type | Video Cable |
Shielding | Yes |
Description
Connect your VGA monitor with the highest quality connection available - Long VGA Cable / Long Monitor Cable / Projector Cable / 30ft VGA Cable - Ferrite core eliminates EMI interference - Ideal for high resolution monitors 1920x1200 and above - Triple-coaxial + twisted-pair wire for crystal clear display - Molded connectors with strain relief - Connect your laptop up to 30 feet away from a projector - Compatible with ViewSonic PJD5234 / ViewSonic PJD5533W / Epson EX7220 / Epson EX5220
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- SPECO TECHNOLOGIES Video Converter, VGA to BNC (VGABNC)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- Startech.Com VGA Connectors & Cables