Shop All Data & Ethernet Cables
Startech.Com
30ft Blue Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH30BL
Zoro # G5464865
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Blue
- Cable Length 360.04 in
- Features Strain Relief, Bend Resistant, Stranded, Corrosion Resistant, Damage Resistant, PoE, Fray Resistant, Snagless, Rust Resistant, Heat Resistant, Flexible, Molded Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH30BL
- Zoro # G5464865
- UPC # 65030868723
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 360.04 in |
Length | 360.04 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Blue |
Features | Strain Relief, Bend Resistant, Stranded, Corrosion Resistant, Damage Resistant, PoE, Fray Resistant, Snagless, Rust Resistant, Heat Resistant, Flexible, Molded Boot |
Includes | Cat6 patch cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Shielding | No |
Product Type | Network Cable |
Jacket Type | CMG |
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 30 feet Cat6 Patch Cable / Blue Cat 6 Cable / Cat6 Data Cable / 30 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- BELKIN 20000mAh Power Bank (BPB002btBK)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 3PK (MAX3967882)
- MONOPRICE Voice and Data Patch Cord, Black, 0.5 ft L (44496)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- WAVENET RG45 CAT5E MODULAR PLUG 100 PACK, 100PK (RJ45-CAT5FTP-100PK)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 50Ft- Green (100609GN)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- Startech.Com Data & Ethernet Cables