Shop All RCA & Video Cables
Startech.Com
3-Port USB-C to DisplayPort MST Hub - 4K DP Video Splitter
Mfr # MSTCDP123DP
Zoro # G5369823
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2.36 in
- Cable Length 12.68 in
- Length 3.07 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MSTCDP123DP
- Zoro # G5369823
- UPC # 65030864503
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Width | 2.36 in |
Cable Length | 12.68 in |
Length | 3.07 in |
Height | 0.71 in |
Details
Color | Black |
Material | Plastic |
Includes | MST hub, quick-start guide |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to DisplayPort (20 pin) |
Max. Resolution | 3840x2160 @ 30hz |
Compatible With | Windows 10, 8.1, 8 |
Product Type | Signal Splitter |
Description
INCREASE PRODUCTIVITY: Connect two displays to your USB-C enabled Windows device using this DP MST hub to make multitasking easy. - MINIMIZE SYSTEM RESOURCES: This DisplayPort hub uses MST technology that utilizes your existing video card, preserving system resources while delivering ultra high-definition resolutions. - 4K RESOLUTION SUPPORT: Multi-monitor adapter supports UHD resolutions up to 4K at 30Hz on up to two monitors simultaneously. - THUNDERBOLT 3 COMPATIBLE: This USBC to DisplayPort MST hub works with Thunderbolt 3 ports and USB Type-C ports that support DP Alt Mode.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- Startech.Com RCA & Video Cables