Shop All USB Flash Drives
Startech.Com
3-Port USB-C Hub with SD Card Reader - 10Gbps - 3x USB-A
Mfr # HB31C3ASDMB
Zoro # G7149948
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS Independent
- Cable Length 9.84 in
- Includes USB-C Hub
- Height 1.5 in
- Width 5.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB31C3ASDMB
- Zoro # G7149948
- UPC # 65030880480
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Cable Length | 9.84 in |
Height | 1.5 in |
Width | 5.67 in |
Length | 8.15 in |
Details
Compatible With | OS Independent |
Includes | USB-C Hub |
Material | Aluminum and Plastic |
Product Type | USB Hub/FlashCard Reader |
Description
ADDS THREE USB-A PORTS: This 3-Port USB-C splitter plugs into your laptop’s USB Type-C or Thunderbolt 3 port, adding one USB-C port and three USB-A ports - SD & microSD CARD READER: The self-powered port expander provides direct access to your SD memory cards or microSD cards as an additional medium for data storage and data transfer - EASY SETUP: This lightweight USB 3.1 Gen 2 hub is a convenient and portable addition to your laptop accessories, drawing power directly from your computer with no external power required - EXTENDED LENGTH ATTACHED HOST CABLE: The extended length attached cable of 9.8” (25 cm) provides more flexibility for longer reach connection requirements and plug and play installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Dynatech SPF-550-2 UPS (ML18-12INT435)
- ILC Replacement For TOTO TH559EDV410R BATTERY (WX-SQ06-7)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Permobil C500 Stander Wheelchair (ML75-12GEL357)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- GIGASTONE Reliable 32GB USB 2.0 Drive (GS-Z32GCNBL-R)
- DYNAMICFUNCTION Startech Easily Duplicate One Usb 2.0 Flash Drive To Two Flash Drives Simultaneously Or E - (DY528130)
- GIGASTONE SD Flash Memory Card (2IN14KA2V30-128)
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- SONY LTO5 Ultrium Cartridge 1500GB-3TB (LTX1500G)
- Startech.Com USB Flash Drives