Shop All USB Hubs & Converters
Startech.Com
3 Port USB C Hub with GbE - USB-C to 3x USB-A - USB 3.0 Hub
Mfr # HB30C3A1GEA
Zoro # G5877813
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 7, 8, 8.1, 10, Mac OS X® 10.11 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 4.11.x <i>LTS Versions only</i>
- Cable Length 5.51 in
- Width 1.61 in
- Material Plastic
- Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C3A1GEA
- Zoro # G5877813
- UPC # 65030866316
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 5.51 in |
Width | 1.61 in |
Length | 3.07 in |
Height | 0.59 in |
Details
Compatible With | Windows® 7, 8, 8.1, 10, Mac OS X® 10.11 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 4.11.x <i>LTS Versions only</i> |
Material | Plastic |
Includes | USB 3.0 hub |
Color | White |
Product Type | USB/Ethernet Combo Hub |
Description
MULTI PORT USB-A SPLITTER: Add three external USB 3.0 ports and one Gigabit Ethernet port to a computer from a single USB Type C connection with this 3 port USB C hub. - BROAD COMPATIBILITY: This USB C hub offers multi-platform compatibility and works with your Thunderbolt 3 devices. It is backward compatible with USB 2.0 and 1.x, providing users with a handy multiport solution for all their USB devices. - FAST SPEEDS: With support for USB 3.0 this bus powered USB Type-C port expander hub can support speeds of up to 5 Gbps. - PLUG-AND-PLAY: For ease of use and a hassle-free installation, this 3 port USB-C to USB-A adapter hub offers plug-and-play connectivity and is hot-swap compatible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST Grade Stake 1X2X12 Ea (141040)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- Startech.Com USB Hubs & Converters