Shop All USB Hubs & Converters
Startech.Com
3 Port USB C Hub w/ GbE & PD 2.0 - C to 3x A - USB 3.0 Hub
Mfr # HB30C3AGEPD
Zoro # G5879712
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.74 in
- Includes USB hub, quick-start guide
- Cable Length 5.91 in
- Width 1.61 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C3AGEPD
- Zoro # G5879712
- UPC # 65030867917
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 3.74 in |
Cable Length | 5.91 in |
Width | 1.61 in |
Height | 0.67 in |
Details
Includes | USB hub, quick-start guide |
Material | Plastic |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Product Type | USB/Ethernet Combo Hub |
Color | Black |
Description
Turn a laptop USB C port into three USB Type-A ports (5Gbps) and one GbE port, plus power and charge your laptop - USB 3.0 hub supports USB Power Delivery 2.0 to power and charge your laptop, when coupled with your laptop’s USB-C based power adapter / Take advantage of USB-C by using the hub to connect simultaneously to both a network and USB peripherals - Compact, lightweight housing with a small-footprint design for travel or desktop placement / USB C to Ethernet hub for use with any USB-C laptop that uses a USB-C power adapter, such as the MacBook Pro / MacBook Air / Dell XPS 13 / HP Spectre x360 / Chromebook Pixel / Dell Latitude 7370 / Razer Blade Stealth and more - USB Powered Hub / USB 3 Hub / USB Port Hub / USB Type C to USB Type A / USB 3.0 Desk Hub / Laptop USB Hub
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- DIAMOND SERIES 8MP IP Turret 2.8mm Fixed Lens, Built-In Mic, Starlight (HNC3V381TM-IRAS-S2/28)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Startech.Com USB Hubs & Converters