Shop All USB Hubs & Converters
Startech.Com
3 Port USB C Hub w/ GbE - C to A - USB 3.0 - Power Adapter
Mfr # HB30C3A1GE
Zoro # G5882625
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-port USB 3.0 hub plus GbE, universal power adapter (NA/JP, EU, UK, ANZ)
- Width 1.77 in
- Input Voltage 100 - 240 AC
- Material Plastic
- Length 3.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30C3A1GE
- Zoro # G5882625
- UPC # 65030864206
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Width | 1.77 in |
Length | 3.43 in |
Height | 0.55 in |
Cable Length | 11.81 in |
Details
Includes | 3-port USB 3.0 hub plus GbE, universal power adapter (NA/JP, EU, UK, ANZ) |
Input Voltage | 100 - 240 AC |
Material | Plastic |
Output Voltage | 5 DC |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15, Chrome OS™ , Linux 2.6.x to 4.11.x <i>LTS versions only</i> |
Color | Black |
Product Type | USB/Ethernet Combo Hub |
Description
Turn your laptop's USB C port into x3 USB Type-A ports (5Gbps) and one Gigabit Ethernet port - 3 Port USB 3.0 Hub with USB-C and GbE / Includes Power Adapter / USBC Hub plus GbE Adapter - Built-in extended-length USB Type C cable lets you place the hub where you need it - Use with Dell XPS, MacBook Pro, Chromebook Pixel, or other MacOS or Windows based laptop or tablet - USB Hub with GbE / USB-C to USB-A / USB Port Hub / USB 3 Hub / Powered USB Hub / USB Type C to Ethernet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- MIDTRONICS Cables For Exp1200 Charger (A129)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- Startech.Com USB Hubs & Converters