Shop All USB Hubs & Converters
Startech.Com
3 Port USB 3 Hub with Ethernet port
Mfr # ST3300U3S
Zoro # G5898847
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 - <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>
- Input Voltage 100 - 240 AC
- Length 3.62 in
- Output Voltage 5 DC
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST3300U3S
- Zoro # G5898847
- UPC # 65030849777
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 3.62 in |
Width | 2.56 in |
Height | 0.79 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 - <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Includes | USB 3.0 GbE Adapter plus Hub, Universal Power Adapter, Instruction Manual, Micro USB 3.0 Cable, Driver CD, Power Adapter Plug (NA/ UK/ EU) |
Color | White |
Product Type | USB/Ethernet Combo Hub |
Description
Add Gigabit Ethernet connectivity and 3 USB 3.0 Hub ports to a computer through a single SuperSpeed USB 3.0 port - USB 3.0 Network Adapter - USB 3.0 to Gigabit Ethernet - USB 3 NIC - USB 3 Ethernet Adapter - USB Hub with Ethernet port - 10/100/1000 Mbps RJ45 Ethernet port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- AUDIOP AUDIOP Q120 Male RCA Jack To RCA Jack Coupler - 2-Pack (Q120)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- LOGITECH Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite (986-000015)
- Startech.Com USB Hubs & Converters