Shop All Expansion Cards
Startech.Com
3 Port 2b 1a PCI 1394b FireWire Adapter Card
Mfr # PCI1394B_3
Zoro # G5928938
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.71 in
- Includes PCI FireWire Card, Instruction Manual, FireWire Cable, Software CD
- Compatible With Windows® 2000, XP, Vista, 7, 8/8.1, 10, Mac OS® 10.2.x , Linux 2.4
- Length 6.57 in
- Height 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCI1394B_3
- Zoro # G5928938
- UPC # 65030802116
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 0.71 in |
Length | 6.57 in |
Height | 3.9 in |
Details
Includes | PCI FireWire Card, Instruction Manual, FireWire Cable, Software CD |
Compatible With | Windows® 2000, XP, Vista, 7, 8/8.1, 10, Mac OS® 10.2.x , Linux 2.4 |
Product Type | FireWire Adapter |
Description
Two FireWire 800 ports with support for data transfer rates up to 800 Mbps - One FireWire 400 port with support for transfer rates up to 400 Mbps - Complaint with IEEE 1394-1995, 2000, 1394b and OHCI 1.1 standards - Compliant with PCI revision 2.2 specifications - Compatible with 3.3V/5V, 32/64-bit PCI or PCI-X slots - Plug-and-Play and Hot-Swap compatible - Includes Video Editing kit: Ulead Video Studio SE and FireWire cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor Battery fits MX500 MX650, W15128190003 - 3 Pack (ML12-12F2MP338964)
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- Startech.Com Expansion Cards