Shop All Expansion Cards
Startech.Com
3 Port 2b 1a Low Profile 1394 PCI Express FireWire Card
Mfr # PEX1394B3LP
Zoro # G5929315
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCI Express FireWire Card, Software CD, Instruction Manual, Full Profile Bracket, FireWire Cable
- Width 2.28 in
- Length 3.35 in
- Height 0.79 in
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX1394B3LP
- Zoro # G5929315
- UPC # 65030837897
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 2.28 in |
Length | 3.35 in |
Height | 0.79 in |
Details
Includes | PCI Express FireWire Card, Software CD, Instruction Manual, Full Profile Bracket, FireWire Cable |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15, Linux 3.5.x to 4.4.x <i>LTS Versions Only</i> |
Product Type | FireWire Adapter |
Thickness | 710 mil |
Description
Add 2 native FireWire 800 ports to your low profile/small form factor computer through a PCI Express expansion slot C 3 Port PCI Express FireWire Card C PCIe FireWire Adapter Card - Includes full/standard profile installation bracket - 2x FireWire 800 and 1x FireWire 400 - Native PCI Express chipset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Gendron-Solo XLC Bariatric (ML75-12GEL179)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- UPG Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type (40560)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- Startech.Com Expansion Cards